Kohler

Finial® Wall Mount Toilet Tissue Holder in Vibrant French Gold

Part #K361-AF  |  Manufacturer Part #361-AF

Color/Finish:
Vibrant® French Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with Finial® Traditional faucets and accessories

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Finial®

Color Finish: Vibrant® French Gold

Color Finish Category: Gold Tones

Depth: 4-3/32 in

Height: 2-7/32 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 8-3/8 in

Material: Metal

Mount Type: Wall

Pivoting: No

Projection: 4-3/32 in

Width: 4-1/8 in