0 items

Kohler MasterShower® Fixed Wall Bracket

K8515

Color Finish

Starting at $32.7
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with any Kohler® handshower system
  • Solid brass construction and exposed pop-up drain without overflow
  • Wall-mount installation

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
Brand Model Compatibility
Handshower System
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
MasterShower®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-5/8 in
Faucet Mount
Wall Mount
Height
1-5/8 in
IAPMO Listed
No
Length
2-1/8 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
1-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday