Mounting Flange for K-952, K-967, K-968, K-T948, K-T949 and K-T950
Mounting Flange for K-952, K-967, K-968, K-T948, K-T949 and K-T950
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-952, K-967, K-968, K-T948, K-T949, K-T950
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Mounting Flange
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No