Screw for Alteo® K­T45110­4, K-T10277-4, K-T10277-4A, K-T10584-4 and K-T10584-4P

You last purchased this on
 
KOHLER

Screw for Alteo® K­T45110­4, K-T10277-4, K-T10277-4A, K-T10584-4 and K-T10584-4P

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Screw for Alteo® K­T45110­4, K-T10277-4, K-T10277-4A, K-T10584-4 and K-T10584-4P

  • Fast #
  • Part #K1015782
  • Item #2052823
  • Manufacturer Part #1015782
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Alteo® K­T45110­4, K-T10277-4, K-T10277-4A, K-T10584-4, K-T10584-4P
Faucet Part Type:
Screw
Screw Head:
Flat Head
Size:
#8-32
Thread Length:
8
Thread Size:
32 mm
WaterSense Labeled:
No