Flexjet® 5-Jet Trim Kit in Vibrant Polished Nickel

Part #K9695-SN  |  Item #138288  |  Manufacturer Part #9695-SN

$ 560.03 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in color-matched or faucet finish matched jets
  • Easy-to-install design with O-ring
  • Includes matching suction cover (metal finish kits only)
  • Five independently adjustable Flexjet™ whirlpool jets

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Flexjet®

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

GSA Approved: No

IAPMO Listed: No

Length: 4-1/8 in

WaterSense Labeled: No

Width: 29/32 in