Flexjet® 8-Jet Trim Kit in Biscuit

Part #K9698-96  |  Item #192349  |  Manufacturer Part #9698-96

$ 423.90 EACH
(Pricing is for Biscuit)

Color/Finish:
Biscuit

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in color-matched or faucet finish matched jets
  • Easy-to-install design with O-ring
  • Includes matching suction cover (metal finish kits only)
  • Color-matched suction cover shipped with whirlpool
  • Eight independently adjustable Flexjet™ whirlpool jets

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Flexjet®

Color Finish: Biscuit

Color Finish Category: Neutrals

GSA Approved: No

IAPMO Listed: No

Length: 10-1/3 in

Material: Plastic

Product Type: Trim Kit

Trim Only: Yes

Type: Trim Kit

WaterSense Labeled: No

Width: 29/32 in