KOHLER
Flexjet® 8-Jet Trim Kit in Dune
Part #K9698-NY | Item #4161715 | Manufacturer Part #9698-NY
Product Details
- Available in color-matched or faucet finish matched jets
- Easy-to-install design with O-ring
- Includes matching suction cover (metal finish kits only)
Documents
Specifications
CARB OTC LEED Compliant: No
Collection: Flexjet®
Color Finish: Dune
GSA Approved: No
IAPMO Listed: No
Length: 4-1/8 in
WaterSense Labeled: No
Width: 29/32 in