KOHLER
Flexjet® 8-Jet Trim Kit in Polished Chrome
Part #K9698-CP | Item #86699 | Manufacturer Part #9698-CP
Product Details
- Available in color-matched or faucet finish matched jets
- Easy-to-install design with O-ring
- Includes matching suction cover (metal finish kits only)
Documents
Specifications
CARB OTC LEED Compliant: No
Collection: Flexjet®
Color Finish: Polished Chrome
GSA Approved: No
IAPMO Listed: No
Length: 10-1/3 in
Material: Plastic
Product Type: Trim Kit
Type: Trim Kit
WaterSense Labeled: No
Width: 29/32 in