8-Jet Whirlpool Trim Kit in Almond

You last purchased this on
 
KOHLER

Flexjet® 8-Jet Whirlpool Trim Kit in Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Flexjet® 8-Jet Whirlpool Trim Kit in Almond

  • Fast #
  • Part #K9698-47
  • Item #86669
  • Manufacturer Part #9698-47
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Almond Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy-to-install design with O-ring
  • Includes matching suction cover (metal finish kits only)
  • Available in color-matched or faucet finish matched jets
  • Eight independently adjustable Flexjet™ whirlpool jets
  • Color-matched suction cover shipped with whirlpool
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Flexjet®
Color Finish Name:
Almond
GSA Approved:
No
IAPMO Listed -:
No
Length:
4-1/8 in
WaterSense Labeled:
No
Width:
29/32 in