8-Jet Whirlpool Trim Kit in Cashmere
Flexjet® 8-Jet Whirlpool Trim Kit in Cashmere
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy-to-install design with O-ring
- Includes matching suction cover (metal finish kits only)
- Available in color-matched or faucet finish matched jets
- Eight independently adjustable Flexjet™ whirlpool jets
- Color-matched suction cover shipped with whirlpool
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Flexjet®
- Color Finish Name:
- Cashmere
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 4-1/8 in
- WaterSense Labeled:
- No
- Width:
- 29/32 in