KOHLER
Flexjet® 8-Jet Whirlpool Trim Kit in Sandalwood
Part #K9698-G9 | Item #1398226 | Manufacturer Part #9698-G9
Product Details
- Available in color-matched or faucet finish matched jets
- Easy-to-install design with O-ring
- Includes matching suction cover (metal finish kits only)
Documents
Specifications
CARB OTC LEED Compliant: No
Collection: Flexjet®
Color Finish: Sandalwood
Color Finish Category: Neutrals
GSA Approved: No
IAPMO Listed: No
Length: 4-1/8 in
Type: K9698-G9
WaterSense Labeled: No
Width: 29/32 in