KOHLER
Flexjet® 8-Jet Whirlpool Trim Kit in Vibrant Polished Brass
Part #K9698-PB | Item #86693 | Manufacturer Part #9698-PB
Product Details
- Easy-to-install design with O-ring
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Flexjet®
Color Finish: Vibrant Polished Brass
Color Finish Category: Brass Tones
GSA Approved: No
IAPMO Listed: No
Length: 4-1/8 in
Material: [Brass, Plastic]
Material Type: PVC
Trim Only: No
WaterSense Labeled: No
Width: 29/32 in