Flexjet® Tub and Shower in Vibrant Brushed Nickel

Part #K9698-BN  |  Item #86690  |  Manufacturer Part #9698-BN

$ 776.44 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in color-matched or faucet finish matched jets
  • Easy-to-install design with O-ring
  • Includes matching suction cover (metal finish kits only)

Specifications

CARB OTC LEED Compliant: No

Collection: Flexjet®

Color Finish: Brushed Nickel

GSA Approved: No

IAPMO Listed: No

Length: 10-1/3 in

Material: Plastic

Product Type: Trim Kit

Type: Trim Kit

WaterSense Labeled: No

Width: 29/32 in