Flexjet® Tub and Shower in Vibrant Polished Nickel

Part #K9698-SN  |  Item #138290  |  Manufacturer Part #9698-SN

$ 776.44 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in color-matched or faucet finish matched jets
  • Easy-to-install design with O-ring
  • Includes matching suction cover (metal finish kits only)
  • Color-matched suction cover shipped with whirlpool
  • Eight independently adjustable Flexjet™ whirlpool jets

Specifications

CARB OTC LEED Compliant: No

Collection: Flexjet®

Color Finish: Polished Nickel

GSA Approved: No

IAPMO Listed: No

Length: 4-1/8 in

WaterSense Labeled: No

Width: 29/32 in