Multi Function Showerhead in Polished Chrome

You last purchased this on
 
KOHLER

Flipside® Multi Function Showerhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Flipside® Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #K45427-G-CP
  • Item #7629261
  • Manufacturer Part #45427-G-CP
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Changing sprays is as easy as turning the head on its axis
  • Ergonomic design is easy to use, even with soapy hands
  • With innovative Flipstream® technology, the Flipside showerhead dedicates a single sprayhead surface to each of the four unique sprays
  • 1.75 gpm (gallons per minute) flow rate
  • Komotion(TM) spray delivers a soothing, circular water pattern
  • Kurrent(TM) spray offers a targeted massage to ease away aches and pains
  • Kotton(TM) spray releases a dense, luxurious downpour of water
  • Koverage™ spray delivers full-coverage spray for everyday showering
  • KOHLER finishes resist corrosion and tarnishing
  • Shower arm and flange not included
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Flipside®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
5-3/8 in
EPA Compliant:
Yes
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
5-5/16 in
IAPMO Listed -:
Yes
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
WaterSense Labeled:
Yes