1.75 gpm 4-Function Wall Mount Koverage™, Kotton™, Komotion™ and Kurrent™ Showerhead in Vibrant® Brushed Nickel
Flipside® 1.75 gpm 4-Function Wall Mount Koverage™, Kotton™, Komotion™ and Kurrent™ Showerhead in Vibrant® Brushed Nickel
Frequently Purchased Together
Product Details
- Changing sprays is as easy as turning the head on its axis
- Ergonomic design is easy to use, even with soapy hands
- With innovative Flipstream® technology, the Flipside showerhead dedicates a single sprayhead surface to each of the four unique sprays
- 1.75 gpm (gallons per minute) flow rate
- Komotion(TM) spray delivers a soothing, circular water pattern
- Kurrent(TM) spray offers a targeted massage to ease away aches and pains
- Kotton(TM) spray releases a dense, luxurious downpour of water
- Koverage™ spray delivers full-coverage spray for everyday showering
- KOHLER finishes resist corrosion and tarnishing
- Shower arm and flange not included
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Flipside®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Diameter:
- 5-3/8 in
- EPA Compliant:
- Yes
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 5-5/16 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Koverage™, Kotton™, Komotion™, Kurrent™
- WaterSense Labeled:
- Yes