Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Flipside® Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Changing sprays is as easy as turning the head on its axis
- Ergonomic design is easy to use, even with soapy hands
- With innovative Flipstream® technology, the Flipside handshower dedicates a single sprayhead surface to each of the four unique sprays
- 1.75 gpm (gallons per minute) flow rate
- Komotion(TM) spray delivers a soothing, circular water pattern
- Kurrent(TM) spray offers a targeted massage to ease away aches and pains
- Kotton(TM) spray releases a dense, luxurious downpour of water
- Koverage™ spray delivers full-coverage spray for everyday showering
- Bracket or slide bar required for wall-mount installation
- Requires K-8593 or K-9514 shower hose (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Flipside®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-3/16 in
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11 in
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 5-3/8 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Length:
- 11 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- WaterSense Labeled:
- Yes
- Width:
- 5-5/8 in