Flipside® Multi Function Hand Shower in Vibrant Polished Nickel

Part #K45425-G-SN  |  Item #7629216  |  Manufacturer Part #45425-G-SN

$ 119.88 EACH

Color/Finish:
Vibrant® Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • With innovative Flipstream® technology, the Flipside handshower dedicates a single sprayhead surface to each of the four unique sprays
  • Changing sprays is as easy as turning the head on its axis
  • Ergonomic design is easy to use, even with soapy hands
  • Koverage™ spray delivers full-coverage spray for everyday showering
  • Kotton(TM) spray releases a dense, luxurious downpour of water
  • Komotion(TM) spray delivers a soothing, circular water pattern
  • Kurrent(TM) spray offers a targeted massage to ease away aches and pains
  • 1.75 gpm (gallons per minute) flow rate
  • Requires K-8593 or K-9514 shower hose (sold separately)
  • Bracket or slide bar required for wall-mount installation

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Flipside®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 5-5/8 in

Faucet Connection: Threaded

Faucet Connection Size: 1/2 in

Faucet Height: 11 in

Faucet Mount: [Deck Mount, Wall Mount]

Flow Rate: 1.75 gpm

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.75 gpm

Height: 11 in

IAPMO Listed: Yes

Length: 4-3/16 in

Maximum Pressure: 45 psi

NSF Certified: No

Showerhead Function: Multi

Spray Type: [Koverage™, Kotton™, Komotion™, Kurrent™]

Trim Only: No

WaterSense Labeled: Yes