KOHLER
Flipside® Multi Function Koverage™, Kotton™, Komotion™ and Kurrent™ Showerhead in Vibrant Polished Nickel
Part #K15996-SN | Item #4038531 | Manufacturer Part #15996-SN
Product Details
- With innovative Flipstream technology, the Flipside handshower dedicates a single sprayhead surface to each of the four unique sprays
- Changing sprays is as easy as turning the head on its axis
- Ergonomic design is easy to use even with soapy hands
- Koverage™ spray delivers full coverage spray for everyday showering
- Kotton™ spray releases a dense and luxurious downpour of water
- Komotion™ spray delivers a soothing and circular water pattern
- Kurrent™ spray offers a targeted massage to ease away aches and pains
- Flow rate: 2.5 gpm
- Showerarm and flange not included
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
Application: Residential
CARB OTC LEED Compliant: No
CEC Compliant: Not for Sale in CA
CSA Certified: CSA B125.1
Collection: Flipside®
Color Finish: Vibrant® Polished Nickel
Color Finish Category: Nickel Tones
Diameter: 5-3/8 in
End Connection 1: NPT
End Connections: NPT
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Material: Metal
Faucet Mount: Wall Mount
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
GSA Approved: No
Height: 5-5/16 in
IAPMO Listed: No
Length: 5-15/16 in
Material: Metal
NSF Certified: No
Shape: Round
Shower Arm Reach: 5-15/16 in
Showerhead Flow Rate: 2.5 gpm
Showerhead Function: Multi
Spray Type: [Koverage™, Kotton™, Komotion™, Kurrent™]
WaterSense Labeled: No