0 items

Kohler Choreograph® Floating Shower Shelf

K97621

Color Finish

Starting at $79.59
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can install over tile and other wall surfaces, inside or outside the shower space
  • Cleat system installation allows shelf to be removed without tools
  • Designed for quick water drainage and easy cleaning
  • Includes trivet to hold bar of soap
  • Removable for more thorough cleaning
  • Wall attachment is concealed leaving no visible caulk line
  • Works best with Kohler® Choreograph™ wall panels

SPECIFICATIONS

Brand Model Compatibility
Choreograph® Wall Panels
CARB OTC LEED Compliant
No
Collection
Choreograph®
Color Finish
Bright Polished Silver
Color Finish Category
Silver Tones
GSA Approved
No
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
7 in
Material
Aluminum
Width
3-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday