31-1/2 x 65-1/2 in. Fluence Pivot Door in Bright Silver

You last purchased this on
 
KOHLER

Fluence® 31-1/2 x 65-1/2 in. Fluence Pivot Door in Bright Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Fluence® 31-1/2 x 65-1/2 in. Fluence Pivot Door in Bright Silver

  • Fast #
  • Part #K702402-L-SH
  • Item #2188494
  • Manufacturer Part #702402-L-SH
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bright Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Inside and outside solid brass pull handles
  • Two roller-compression latches ensure smooth and secure closure
  • Frameless 1/4" thick crystal clear tempered glass
  • Can be installed to open to the left or right
  • Out-of-plumb adjustability allows for easy installation
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z97.1
CARB OTC LEED Compliant:
No
Coating:
Anodized
Collection:
Fluence®
Color Finish Category:
Silver Tones
Color Finish Name:
Bright Silver
Frame Type:
Frameless
Glass Thickness:
1/4 in
Glass Type:
Crystal Clear, Tempered
Handle Material:
Brass
Handle Type:
Pull
Height:
65-1/2 in
IAPMO Listed -:
No
Material:
Aluminum, Tempered Glass
Shower Door Framed or Frameless:
Frameless
Shower Door Height Range:
66-70 in
Shower Door Type:
Pivot
Shower Door Width Range:
30 in+
Shower Glass Type:
Clear
Type:
K702402-L-SH
Width:
31-1/2 in