35-1/4 x 65-1/2 in. Fluence Pivot Door in Matte Nickel
Fluence® 35-1/4 x 65-1/2 in. Fluence Pivot Door in Matte Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inside and outside solid brass pull handles
- Two roller-compression latches ensure smooth and secure closure
- Frameless 1/4" thick crystal clear tempered glass
- Can be installed to open to the left or right
- Out-of-plumb adjustability allows for easy installation
- Clean Coat® glass treatment repels water for improved ease of cleaning
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Fluence®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Matte Nickel
- Frame Type:
- Frameless
- Glass Type:
- Crystal Clear, Tempered
- Handle Material:
- Brass
- Handle Type:
- Pull
- Height:
- 65-1/2 in
- IAPMO Listed -:
- No
- Material:
- Aluminum, Glass
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 66-70 in
- Shower Door Type:
- Pivot
- Shower Door Width Range:
- 30 in+
- Shower Glass Type:
- Clear
- Width:
- 35-1/4 in