Fluence® 55-3/4 x 57 in. Frameless Sliding Bath Door with Crystal Clear Glass in Anodized Brushed Bronze

Part #K702202-L-ABV  |  Item #3550420  |  Manufacturer Part #702202-L-ABV

$ 455.47 EACH
(Pricing is for Anodized Brushed Bronze)

Color/Finish:
Anodized Brushed Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frameless 1/4" thick crystal clear tempered glass
  • Continuous door panel guide mechanism for smooth and quiet sliding action
  • Gently curved inside and outside towel bars
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Out-of-plumb adjustability allows for easy installation

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z97.1

CARB OTC LEED Compliant: No

Collection: Fluence®

Color Finish: Anodized Brushed Bronze

Color Finish Category: Bronze Tones

Frame Type: Frameless

Glass Thickness: 1/4 in

Glass Type: [Crystal Clear, Tempered]

Height: 55-3/4 in

IAPMO Listed: No

Material: [Aluminum, Glass]

Product Type: Shower Door

Shower Door Framed Or Frameless: Frameless

Shower Door Height Range: 55-60 in

Shower Door Type: Bypass

Shower Door Width Range: 30 in+

Width: 57 in