58-5/16 x 56-5/8-59-5/8 in. Sliding Bath Door with 1/4 in. Thick Crystal Clear Glass in Anodized Brushed Bronze

You last purchased this on
 
KOHLER

Fluence® 58-5/16 x 56-5/8-59-5/8 in. Sliding Bath Door with 1/4 in. Thick Crystal Clear Glass in Anodized Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Fluence® 58-5/16 x 56-5/8-59-5/8 in. Sliding Bath Door with 1/4 in. Thick Crystal Clear Glass in Anodized Brushed Bronze

  • Fast #
  • Part #K702200-L-ABV
  • Item #3550003
  • Manufacturer Part #702200-L-ABV
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Anodized Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Continuous door panel guide mechanism for smooth and quiet sliding action
  • Gently curved inside and outside towel bars
  • Frameless 1/4" thick crystal clear tempered glass
  • Out-of-plumb adjustability allows for easy installation
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z97.1
CARB OTC LEED Compliant:
No
Collection:
Fluence®
Color Finish Category:
Bronze Tones
Color Finish Name:
Anodized Brushed Bronze
Frame Type:
Frameless
Glass Type:
Crystal Clear, Tempered
Height:
58-5/16 in
IAPMO Listed -:
No
Material:
Aluminum, Glass
Product Type:
Shower Door
Shower Door Framed or Frameless:
Frameless
Shower Door Height Range:
55-60 in
Shower Door Type:
Bypass
Shower Door Width Range:
30 in+
Width:
59-5/8 in