Fluence® 30-1/4 x 60-1/5 in. Frameless Pivot Shower Door in Bright Silver

Part #K702400-L  |  Manufacturer Part #702400-L-SH

Starting at
$ 432.79 EACH

Color/Finish:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frameless 1/4" thick crystal clear tempered glass
  • Inside and outside solid brass pull handles
  • Two roller-compression latches ensure smooth and secure closure
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Out-of-plumb adjustability allows for easy installation
  • Can be installed to open to the left or right

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z97.1

CARB OTC LEED Compliant: No

Collection: Fluence®

Color Finish: Bright Silver

Color Finish Category: Silver Tones

Depth: 3-1/4 in

Frame Type: Frameless

Glass Type: [Crystal Clear, Tempered]

Handle Material: Brass

Handle Type: Pull

Height: 65-1/2 in

IAPMO Listed: No

Material: [Aluminum, Tempered Glass]

Shower Door Framed Or Frameless: Frameless

Shower Door Height Range: 66-70 in

Shower Door Type: Pivot

Shower Door Width Range: 30 in+

Shower Glass Type: Clear

Width: 30-1/4 in