Fluence® 65-1/2 x 31-1/2 in. Frameless Pivot Shower Door in Matte Nickel

Part #K702402-L-MX  |  Item #2188433  |  Manufacturer Part #702402-L-MX

$ 507.57 EACH
(Pricing is for Matte Nickel)

Color/Finish:
Matte Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frameless 1/4" thick crystal clear tempered glass
  • Inside and outside solid brass pull handles
  • Two roller-compression latches ensure smooth and secure closure
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Out-of-plumb adjustability allows for easy installation
  • Can be installed to open to the left or right

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z97.1

CARB OTC LEED Compliant: No

Collection: Fluence®

Color Finish: Matte Nickel

Color Finish Category: Nickel Tones

Frame Type: Frameless

Glass Thickness: 1/4 in

Glass Type: [Crystal Clear, Tempered]

Handle Material: Brass

Handle Type: Pull

Height: 65-1/2 in

IAPMO Listed: No

Material: [Anodized Aluminum, Tempered Glass]

Shower Door Framed Or Frameless: Frameless

Shower Door Height Range: 66-70 in

Shower Door Type: Pivot

Shower Door Width Range: 30 in+

Shower Glass Type: Clear

Thickness: 1/4 in

Width: 31-1/2 in