KOHLER

Fluence® 65-1/2 x 36-1/2 in. Frameless Shower Door with Falling Line Glass in Matte Nickel

Part #K702410-G54-MX  |  Manufacturer Part #702410-G54-MX

Color/Finish:
Matte Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frameless 1/4" thick tempered glass with falling lines pattern
  • Inside and outside solid brass pull handles
  • Two roller-compression latches ensure smooth and secure closure
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Out-of-plumb adjustability allows for easy installation
  • Can be installed to open to the left or right

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z97.1

CARB OTC LEED Compliant: No

Collection: Fluence®

Color Finish: Matte Nickel

Color Finish Category: Nickel Tones

Frame Type: Frameless

Glass Thickness: 1/4 in

Glass Type: Tempered

Handle Material: Brass

Handle Type: Pull

Height: 65-1/2 in

IAPMO Listed: No

Material: [Aluminum, Tempered Glass]

Shower Door Framed Or Frameless: Frameless

Shower Door Type: Pivot

Thickness: 1/4 in

Width: 36-1/2 in