Fluence® 65-1/2 x 39 in. Frameless Shower Door with Crystal Clear Glass in Anodized Brushed Bronze

Part #K702414-L-ABV  |  Item #3550242  |  Manufacturer Part #702414-L-ABV

$ 675.87 EACH
(Pricing is for Anodized Brushed Bronze)

Color/Finish:
Anodized Brushed Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frameless 1/4" thick crystal clear tempered glass
  • Inside and outside solid brass pull handles
  • Two roller-compression latches ensure smooth and secure closure
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Out-of-plumb adjustability allows for easy installation
  • Can be installed to open to the left or right

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z97.1

CARB OTC LEED Compliant: No

Collection: Fluence®

Color Finish: Anodized Brushed Bronze

Color Finish Category: Bronze Tones

Frame Type: Frameless

Glass Type: [Crystal Clear, Tempered]

Handle Material: Brass

Handle Type: Pull

Height: 65-1/2 in

IAPMO Listed: No

Material: [Aluminum, Glass]

Shower Door Framed Or Frameless: Frameless

Shower Door Type: Pivot

Width: 39 in