Fluence® 70-5/16 in. Bypass Shower Door in Matte Nickel

Part #K702206-G54-MX  |  Item #2188228  |  Manufacturer Part #702206-G54-MX

Color/Finish:
Matte Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frameless 1/4" thick tempered glass with falling lines pattern
  • Continuous door panel guide mechanism for smooth and quiet sliding action
  • Gently curved inside and outside towel bars
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Out-of-plumb adjustability allows for easy installation

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z97.1

CARB OTC LEED Compliant: No

Collection: Fluence®

Color Finish: Matte Nickel

Color Finish Category: Nickel Tones

Frame Type: Frameless

Glass Type: Tempered

Height: 70-5/16 in

IAPMO Listed: No

Material: [Aluminum, Glass]

Shower Door Framed Or Frameless: Frameless

Shower Door Height Range: 71-75 in

Shower Door Type: Sliding

Shower Door Width Range: 30 in+

Shower Glass Type: Obscure

Width: 59-5/8 in