70-5/16 in. Sliding Shower Door in Matte Nickel

This product has been replaced by

FLUENCE 1/4 SHOWER DOOR 70-5/16 X47-5/8
KOHLER 70 x 47-5/8 in. Frameless Sliding Shower Door in Matte Nickel
Manufacturer Part #702208-6L-MX
You last purchased this on
 
KOHLER

Fluence® 70-5/16 in. Sliding Shower Door in Matte Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

FLUENCE 1/4 SHOWER DOOR 70-5/16 X47-5/8
KOHLER 70 x 47-5/8 in. Frameless Sliding Shower Door in Matte Nickel
Manufacturer Part #702208-6L-MX
KOHLER

Fluence® 70-5/16 in. Sliding Shower Door in Matte Nickel

  • Fast #
  • Part #K702208-L-MX
  • Item #2188453
  • Manufacturer Part #702208-L-MX
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Continuous door panel guide mechanism for smooth and quiet sliding action
  • Gently curved inside and outside towel bars
  • Frameless 1/4" thick crystal clear tempered glass
  • Out-of-plumb adjustability allows for easy installation
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z97.1
CARB OTC LEED Compliant:
No
Coating:
Anodized
Collection:
Fluence®
Color Finish Category:
Nickel Tones
Color Finish Name:
Matte Nickel
Frame Type:
Frameless
Glass Thickness:
1/4 in
Glass Type:
Crystal Clear, Tempered
Height:
70-5/16 in
IAPMO Listed -:
No
Material:
Aluminum, Tempered Glass
Shower Door Framed or Frameless:
Frameless
Shower Door Height Range:
71-75 in
Shower Door Type:
Sliding
Shower Door Width Range:
30 in+
Shower Glass Type:
Clear
Width:
47-5/8 in