70-5/16 x 47-5/8 in. Frameless Sliding Shower Door in Anodized Brushed Bronze
Fluence® 70-5/16 x 47-5/8 in. Frameless Sliding Shower Door in Anodized Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Continuous door panel guide mechanism for smooth and quiet sliding action
- Gently curved inside and outside towel bars
- Frameless 1/4" thick crystal clear tempered glass
- Out-of-plumb adjustability allows for easy installation
- Clean Coat® glass treatment repels water for improved ease of cleaning
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Coating:
- Anodized
- Collection:
- Fluence®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Anodized Brushed Bronze
- Frame Type:
- Frameless
- Glass Thickness:
- 1/4 in
- Glass Type:
- Crystal Clear, Tempered
- Height:
- 70-5/16 in
- IAPMO Listed -:
- No
- Material:
- Aluminum, Tempered Glass
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 66-70 in
- Shower Door Type:
- Bypass
- Shower Door Width Range:
- 30 in+
- Width:
- 47-5/8 in