FLUENCE 1/4 SHOWER DOOR 70-5/16 X59-5/8
Fluence® FLUENCE 1/4 SHOWER DOOR 70-5/16 X59-5/8
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Continuous door panel guide mechanism for smooth and quiet sliding action
- Gently curved inside and outside towel bars
- Frameless 1/4" thick tempered glass with falling lines pattern
- Out-of-plumb adjustability allows for easy installation
- Clean Coat® glass treatment repels water for improved ease of cleaning
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Fluence®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Matte Nickel
- Depth:
- 3-1/8 in
- Frame Type:
- Frameless
- Glass Type:
- Tempered
- Height:
- 70-5/16 in
- IAPMO Listed -:
- No
- Material:
- Aluminum, Glass
- Origin:
- Domestic
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Shower Glass Type:
- Obscure
- Type:
- K702206-6G54-MX
- Width:
- 59-5/8 in