0 items

Kohler Veil™ Flush Actuator Plate

K6298

Color Finish

Starting at $106.43
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in a variety of colors and finishes to match the toilet or faucet finish
  • Dual flush actuator offers a choice of 08 or 16 gpf
  • For use with the 2" x 6" in-wall tank and carrier system
  • Large flush actuator plate opening can be removed for easy access to the inner tank

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
2 in x 6 in In-Wall Tank and Carrier System
CARB OTC LEED Compliant
No
Collection
Veil™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
GSA Approved
No
Green
WaterSense, Yes
Height
7-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
12-15/16 in
Material
Stainless Steel
WaterSense Labeled
Yes
Width
13 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday