0 items

Kohler Flush Actuator Plate

K75890

Color Finish

Starting at $81.68
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dual flush actuator offers a choice of 08 or 16 gpf
  • For use with Kohler® K-18829-NA 2"x4" in-wall tank and carrier system
  • Large flush actuator plate opening can be removed for easy access to the inner tank

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
K-18829-NA 2 in x 4 in In-Wall Tank and Carrier System
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
GSA Approved
No
Green
WaterSense, Yes
Height
6-5/16 in
IAPMO Listed
No
Length
8-7/8 in
Type
Flush Actuator Plate
WaterSense Labeled
Yes
Width
7/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday