KOHLER

Flush Valve Assembly Black

Part #K83093  |  Manufacturer Part #83093

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Black

Color Finish Category: Blacks

Type: K83093

WaterSense Labeled: No