Flush Valve Assembly for Kohler K-3588 Toilet
Flush Valve Assembly for Kohler K-3588 Toilet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Kohler K-3588 Toilet
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome, Polished Chrome
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Type:
- K1095687-SC
- WaterSense Labeled:
- No