Flush Valve Assembly Kit for Kohler K3384 Toilets
Flush Valve Assembly Kit for Kohler K3384 Toilets
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-3384
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Product Type:
- Flush Valve Assembly, Kit
- WaterSense Labeled:
- No