Kohler

Flush Valve Kit for Kohler GP83064 1-Piece Toilets

Part #K83094  |  Manufacturer Part #83094

Brand Model Compatibility:

Kohler GP83064 One-Piece Toilet
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

BAA Compliant: No

Brand Model Compatibility: Kohler GP83064 One-Piece Toilet

CARB OTC LEED Compliant: No

Color Finish: Black

Color Finish Category: Blacks

GSA Approved: No

IAPMO Listed: No

Type: K83094

WaterSense Labeled: No