Kohler

Flush Valve Kit for Kohler K-3555-BV, K-14239-PH and K-14239-BR Toilets

Part #K85159  |  Manufacturer Part #85159

Brand Model Compatibility:

Kohler K-3555-BV, K-14239-PH, and K-14239-BR Toilets
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

BAA Compliant: No

Brand Model Compatibility: Kohler K-3555-BV, K-14239-PH, and K-14239-BR Toilets

CARB OTC LEED Compliant: No

GSA Approved: No

IAPMO Listed: No

Type: K85159

WaterSense Labeled: No