Rubber Flush Valve Gasket
Rubber Flush Valve Gasket
-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Replacement flush valve gasket for various one-piece Kohler toilets
- 2 in gasket seals flush valve to the tank
- Kohler genuine part
- Gasket has one ridged edge
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Chemical Resistant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Insulated:
- No
- Material:
- Rubber
- NSF Certified:
- No
- Product Type:
- Flush Valve Gasket
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.12 lb
- Width:
- 4-17/20 in