0 items

Kohler Wellcomme™ Ultra Flushometer Bowl with Top Spud

K96053

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Also available with antimicrobial finish Kohler® K-96053-SS
  • Elongated and standard-height bowl
  • Range 1.1 to 1.6 gpf
  • Replaces Kohler® Welcome™ and Wellworth® flushometer models
  • Top spud: 1-1/2"
  • Trapway: 2-1/8"
  • Water surface: 10" x 7"

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Wellcomme™ Ultra
Color Finish
Biscuit
Color Finish Category
Neutrals
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Siphon Jet
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
15-1/4 in
Toilet Bowl Length
26-3/8 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14-7/8 in
Toilet Rough-In
10 in or 12 in
Toilet Type
One Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday