Kohler Foaming Soap Dispenser

K8637

Color Finish

Starting at $55.66
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anti-drip spout helps keep countertops clean
  • Capacity: 8.45 oz.
  • Centers for disease control and prevention recommendation for hand-washing time
  • Easy-to-fill dispenser with soap-level window
  • Four AAA batteries (not included)
  • Hygienic and no-touch operation
  • Select high, medium or low soap dispensing amount
  • Stainless steel finish is ideal for the kitchen and white finish is great for the bathroom
  • Twenty second lighted timer makes hand-washing fun for kids
  • Works with foaming soap or liquid soap

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
8.45 oz
Color Finish
White
Color Finish Category
Whites
Height
8-5/8 in
IAPMO Listed
No
Length
5 in
Power Source
Battery
Width
3-3/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday