Kohler Forte® 1 Light 100W Transitional Up or Down Bath Wall Sconce Brushed Nickel

K11365-BN

Color/Finish

(Pricing is for Vibrant® Brushed Nickel)

$150.21

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • CUL and UL approved up to 100W
  • Coordinates with Forte® faucets and accessories
  • Frosted-glass shades
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability
  • Sconces can be positioned up or down and depending on room setting

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Forte®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6-7/16 in
ETL Listed
No
Glass Type
Frosted
Height
8-3/4 in
Installation Type
Wall Mount
Length
5-7/16 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Metal
Number Of Lights
1
Sconce Type
Reversible
UL Listed
Yes
Watts
100
Width
5-7/16 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday