Forte® 1 Light 100W Transitional Up or Down Bath Wall Sconce Polished Chrome

Part #K11365-CP  |  Item #2395976

$ 119.09 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Frosted-glass shades
  • Sconces can be positioned up or down and depending on room setting
  • CUL and UL approved up to 100W
  • Coordinates with Forte® faucets and accessories

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Forte®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 6-7/16 in

ETL Listed: No

Glass Type: Frosted

Height: 8-3/4 in

Installation Type: Wall Mount

Length: 5-7/16 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Lighting Style: Transitional

Material: Metal

Number Of Lights: 1

Sconce Type: Reversible

UL Listed: Yes

Watts: 100

Width: 5-7/16 in