100W Up or Down Facing 3 Light Sconce for Forte Faucet Line Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Forte® 100W Up or Down Facing 3 Light Sconce for Forte Faucet Line Vibrant Brushed Nickel

  • Fast #
  • Part #K11367-BN
  • Item #3266881
  • Manufacturer Part #11367-BN
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Forte® 100W Up or Down Facing 3 Light Sconce for Forte Faucet Line Vibrant Brushed Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • Frosted-glass shades
  • Premium metal construction for durability
  • Coordinates with Forte® faucets and accessories
  • CUL and UL approved up to 100W
  • Sconces can be positioned up or down and depending on room setting
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Forte®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6-7/16 in
ETL Listed:
No
Glass Type:
Frosted
Height:
8-3/4 in
Installation Type:
Wall Mount
Length:
23 in
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Metal
Number of Lights:
3
UL Listed:
Yes
Wall Sconce Type:
Reversible
Watts:
100 W