1/2 x 2-1/2 in. NPT Brass Supply Elbow in Brushed Chrome
Forte® 1/2 x 2-1/2 in. NPT Brass Supply Elbow in Brushed Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handshower and hose not included
- Solid brass construction built to last
- Includes an integrated check valve for backflow prevention
- Coordinates with Forte faucets and accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Forte®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Depth:
- 1-15/16 in
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Trim Only:
- No
- UL Listed:
- No