2 gpm Bath and Shower Valve Trim with Slip-Fit Spout and Showerhead in Vibrant Brushed Nickel
Forte® 2 gpm Bath and Shower Valve Trim with Slip-Fit Spout and Showerhead in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
- Provides temperature regulation and automatic anti-scald protection
- This new Kohler® K-TS10275-4AE trim replaces the existing Kohler® K-T10275-4AE trim, the new trim is identical, includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
- Showerhead features MasterClean™ sprayface for easy cleaning
- Includes diverter bath spout with 1/2" copper slip-fit connection
- Includes single-function 2 gpm showerhead with Katalyst® air induction technology
- Includes faceplate with ADA compliant metal traditional lever handle
- Single handle controls both on/off activation and temperature setting
- Coordinates with Forte® faucets and accessories
- Includes showerarm with flange
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Forte®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Connection:
- Slip Fit, Copper
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6 in
- IAPMO Listed -:
- No
- Length:
- 6 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 6 in
- Showerhead Function:
- Single
- Sink Material:
- Metal
- Spout Height:
- 2-3/4 in
- Spout Reach:
- 5-1/4 in
- Spout Type:
- Diverter
- Trim Only:
- No
- Tub Spout Reach:
- 5-1/4 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes
- Width:
- 6-3/8 in