2 gpm Tub and Shower Trim Set with Slip-Fit Spout in Vibrant Brushed Nickel

This product has been replaced by

KOHLER Vibrant® Brushed Nickel Single Handle Single Function Bathtub & Shower Faucet (Trim Only)
KOHLER Single Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)
Manufacturer Part #TS10275-4E-BN
You last purchased this on
 
KOHLER

Forte® 2 gpm Tub and Shower Trim Set with Slip-Fit Spout in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Vibrant® Brushed Nickel Single Handle Single Function Bathtub & Shower Faucet (Trim Only)
KOHLER Single Handle Single Function Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)
Manufacturer Part #TS10275-4E-BN
KOHLER

Forte® 2 gpm Tub and Shower Trim Set with Slip-Fit Spout in Vibrant Brushed Nickel

  • Fast #
  • Part #KT10275-4E-BN
  • Item #4294198
  • Manufacturer Part #T10275-4E-BN
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flow rate: 2.0 gpm
  • 72 spray nozzles
  • Trim only
  • Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
  • Traditional lever handles
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Forte®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
6-3/8 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub Faucet
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
6-3/8 in
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Function:
Single
Spout Reach:
5-1/4 in
Spout Type:
Slip Fit
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
6-3/8 in