24 in. Towel Bar in Brushed Chrome
Forte® 24 in. Towel Bar in Brushed Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with Forte® faucets with traditional lever handles
- Premium metal construction for durability
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Forte®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-3/8 in