KOHLER
Forte® 3-5/16 in. 16 oz Kitchen Soap Dispenser in Matte Black
Part #K1893-BL | Item #4038797 | Manufacturer Part #1893-BL
Product Details
- Coordinates with Kohler® Forte® and other transitional styled faucets
- Above-the-counter refill
- May be installed in pre-drilled sink holes or surfaces up to 2" thickness
- Bottle holds up to 16 oz. of liquid soap or lotion
- Material: Brass
Documents
Specifications
CARB OTC LEED Compliant: No
Capacity: 16 oz
Collection: Forte®
Color Finish: Matte Black
Color Finish Category: Blacks
Height: 3-5/16 in
IAPMO Listed: No
Installation Type: [Deck Mount, Above Counter]
Material: Brass
Spout Reach: 3-3/8 in